Motion
24068B.MB
Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore, Open, C0
Mi Item #05179443
MFR #24068B.MB
Price$40,949.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 340 mm ID, 520 mm OD, 180 mm Width, Straight Bore, Open, C0
Mi Item #05179443
MFR #24068B.MB

Mfr description
24068-BEA-XL-MB1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,949.11/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Fillet Radius
    4.00 mm
  • Outside Diameter  
    520 mm
  • Overall Width  
    180 mm
  • Precision Rating
    Not Rated
  • Weight
    305.208 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Description
    Spherical roller bearing 240..-BEA-XL-MB1, symmetric 2 outer ribs with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    980 rpm
  • Maximum Speed
    1080 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    240
  • UPC_NO
    4047643100236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)