Motion
24128E1TVPB.C3

FAG (SCHAEFFLER)
24128E1TVPB.C3

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
Mi Item #05179446
MFR #24128E1TVPB.C3
Price$3,568.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24128E1TVPB.C3

Spherical Roller Bearing - 140 mm ID, 225 mm OD, 85 mm Width, Straight Bore, Open, C3
Mi Item #05179446
MFR #24128E1TVPB.C3

Mfr description
24128-BE-XL-C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,568.48/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    85 mm
  • Precision Rating
    Not Rated
  • Weight
    28.186 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 241..-BE-XL, symmetric with rib washer
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2.650 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +120 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    241
  • UPC_NO
    4012802300000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)