Motion
29244E1MB
Spherical Roller Thrust Bearing - 220 mm Bore, 300 mm OD, 48 mm Width
Mi Item #05179450
MFR #29244E1MB
Price$9,166.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 220 mm Bore, 300 mm OD, 48 mm Width
Mi Item #05179450
MFR #29244E1MB

Mfr description
29244-E1-MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,166.05/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Not Rated
  • Weight
    20.944 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Dynamic Load Capacity
    155125.899 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Operating Temperature
    200 °C
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Radial Dynamic Load Capacity
    640 kN
  • Series
    292
  • Static Load Capacity
    674460.432 lbf
  • UPC_NO
    4012802189551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)