Motion
CDQSB16-15DM-M9BWVL

SMC CORP OF AMERICA
CDQSB16-15DM-M9BWVL

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #05179487
MFR #CDQSB16-15DM-M9BWVL
Price$138.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQSB16-15DM-M9BWVL

CQS COMPACT CYLINDER with 16 mm Bore Size
Mi Item #05179487
MFR #CDQSB16-15DM-M9BWVL

Mfr description
CDQSB16-15DM-M9BWVL CYLINDER, COMPACT
  • Standard double acting single rod
  • Bore sizes: 12, 16, 20, 25 (mm)
  • Strokes from 5mm through 300mm depending upon bore size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.15/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Lead Wire Length
    L - (3 m)
  • Overall Height
    29 mm
  • Overall Length
    40.5 mm
  • Overall Width
    29 mm
  • Rod Size
    M6x1
  • Rod Size / Thread
    M6x1 Male ISO
  • Stroke
    15 mm

Details

  • Additional Details
    The CQS single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Auto-Switch
    M9BWV - Solid State, 2-Color Indication, 2 wire, Vertical
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQS
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.07 MPa
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    +0.07 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQS
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)