Overview
Mfr description
3209393 DRILL BIT 47/64 SPOT DRILL
Specifications
- Drill TypeSpotting Drill
- Maximum Drill Diameter0.761 in
- Maximum Drilling Depth0.12 in
- Shank TypeWeldon Flat
- Toolholder StyleFAK
- Insert StyleSELW100403N
- Shank Diameter0.750 in
- Coolant DeliveryExternal
- Overall Length3-1/2 in
- Point Angle144 °
- Flanged ShankFlanged Shank
- Cutting DirectionRight Hand Cut
- SeriesFAK
- Full Toolholder CodeFAK-0714484R01
- Complete Insert Style CompSELW100403N
- Parts & AccessoriesDriver Handle (DS-A00T), Insert Driver Blade (DS-T-156B), Screw (SM40-093-20)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data