Motion
5100051
IN1040 C5, C6 Grade TiCN coated Carbide Right Hand SPLT-Style Drilling Insert, Square Shaped
Mi Item #05179640
MFR #5100051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1040 C5, C6 Grade TiCN coated Carbide Right Hand SPLT-Style Drilling Insert, Square Shaped
Mi Item #05179640
MFR #5100051

Mfr description
5100051 SPLT060204R IN1040 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Corner Radius
    0.016 in
  • Length
    0.243 in
  • Thickness
    0.103 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    TiCN
  • Full Insert Style Code
    SPLT060204R IN1040
  • Insert Style
    SPLT
  • Manufacturer Grade
    IN1040
  • Material
    Carbide
  • Material Grade
    C5, C6
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)