Motion
5100220
Qwik Twist-Series Replaceable Drill Tip, Insert Style: YAB, Maximum Drill Diameter: 9.5mm
Mi Item #05179642
MFR #5100220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Qwik Twist-Series Replaceable Drill Tip, Insert Style: YAB, Maximum Drill Diameter: 9.5mm
Mi Item #05179642
MFR #5100220

Mfr description
5100220 YAB0950R01 IN2005 INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    9.5 mm

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiAlN
  • Full Insert Style Code
    YAB0950R01 IN2005
  • Insert Style
    YAB
  • Manufacturer Grade
    IN2005
  • Material
    Carbide
  • Material Grade
    C2
  • Point Angle
    140 °
  • Series
    Qwik Twist
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)