Motion
34RB045
Air Motor - 4.00 hp, Free Speed 121 rpm, 180.0 cfm
MI ITEM #05179663
MFR #34RB045
Your Price$12,584.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 4.00 hp, Free Speed 121 rpm, 180.0 cfm
MI ITEM #05179663
MFR #34RB045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12,584.60/each(List $15,730.75)

Overview

Mfr description
34RB045 MOTOR MULTI-VANE
  • With a spur gear, vane motor, the 34 Series is equipped to handle high torque applications
  • These motors also feature instant starting and reversing, as well as increased side loading capabilities.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    4.00 hp
  • Rotation
    Reversible
  • Air Consumption
    180.0 cfm
  • Free Speed
    121 rpm
  • Starting Torque
    348 in
  • Stall Torque
    581.0 in
  • Speed @ Max Torque
    60.5 rpm
  • Overall Length
    14.81 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought