Motion
4800P
Air Motor - 3.50 hp, Free Speed 510 rpm, 95.0 cfm
MI ITEM #05179664
MFR #4800P
Price$8,469.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 3.50 hp, Free Speed 510 rpm, 95.0 cfm
MI ITEM #05179664
MFR #4800P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,469.27/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    4.38 in
  • Stall Torque
    131.0 in
  • Starting Torque
    98 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    510 rpm
  • Maximum Power
    3.50 hp
  • Maximum Speed
    255 rpm
  • Maximum Torque
    65.5 ft-lbs, 88.81 nm
  • Motor Type
    Air Motor
  • Speed @ Max Torque
    255 rpm
  • Standards Met
    ATEX

Overview

Mfr description
4800P MOTOR
  • The 4800 Series has a durable inline planetary gearing system and robust vane motor design making it one of the most durable motors around.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought