Motion
30532
305-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Carbide Tip, Length of Cut: 1-1/4"
Mi Item #05179791
MFR #30532
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
305-Series Chamfer Mill, Mill Diameter: 1", Mill Material: Carbide Tip, Length of Cut: 1-1/4"
Mi Item #05179791
MFR #30532

Mfr description
30532 ENDMILL STR FL 1 1.0000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length of Cut
    1-1/4 in
  • Mill Diameter
    1 in
  • Overall Length
    4 in
  • Shank Diameter
    7/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Mill Material
    Carbide Tip
  • Number Of Flutes
    4
  • Series
    305
  • Shank Type
    Weldon Flat
  • Single Or Double End
    Single
  • Type
    Chamfer Mill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)