1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IDEAL INDUSTRIES INC.
31-057
Fish Tape, Tape Length: 240ft, Tape Width: 1/8", Tape Material: Steel, Case Diameter: 12"
MI ITEM #
05179806
MFR #
31-057
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Fish Tapes
IDEAL INDUSTRIES INC. 31-057
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IDEAL INDUSTRIES INC.
31-057
Fish Tape, Tape Length: 240ft, Tape Width: 1/8", Tape Material: Steel, Case Diameter: 12"
MI ITEM #
05179806
MFR #
31-057
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31-057 TUFF-GRIP PRO 240'X1/8 STEEL
Specifications
Tape Length
240 ft
Tape Width
1/8 in
Tape Material
Steel
Case Diameter
12 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought