Specifications
Dimensions
- Compatible Wire Size Range18 to 10 (Standard) AWG
- Max Compatible Wire Size10 (Standard) AWG
- Min Compatible Wire Size18 (Standard) AWG
Details
- Grip StyleInsulated
- Includes CrimperCrimper Not Included
- Includes CutterCutter Not Included
- Self AdjustingSelf-Adjusting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)