Overview
Mfr description
45-417 REFLEX T-7 STRIPPER
Specifications
- Includes CutterIncludes Cutter
- Includes CrimperCrimper Not Included
- Self AdjustingSelf-Adjusting
- Plier Nose Or V NotchPlier Nose
- Grip StyleElectrician's Natural Grip
- Compatible Wire Size Range30 to 22 (Solid) AWG, 34 to 24 (Standard) AWG
- Max Compatible Wire Size22 (Solid) AWG, 24 (Standard) AWG
- Min Compatible Wire Size30 (Solid) AWG, 32 (Standard) AWG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data