Motion
45-777
Wire Stripper, Maximum Compatible Wire Size: 10 (Solid)AWG, Includes Crimper, Plier Nose
MI ITEM #05179812
MFR #45-777
Price$78.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 10 (Solid)AWG, Includes Crimper, Plier Nose
MI ITEM #05179812
MFR #45-777

Availability:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.35/each

Specifications

Dimensions

  • Compatible Wire Size Range
    16 to 8 (Solid) AWG
  • Max Compatible Wire Size
    10 (Solid) AWG
  • Min Compatible Wire Size
    16 (Stranded) AWG
  • Overall Length
    7 in

Details

  • Grip Style
    Cushioned Grip
  • Includes Crimper
    Includes Crimper
  • Includes Cutter
    Cutter Not Included
  • Plier Nose Or V Notch
    Plier Nose
  • Self Adjusting
    Not Self-Adjusting

Overview

Mfr description
45-777 7 IN 1 WIRE STRIPPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought