Motion
HT140X
Soldering Iron Tip - Semi-Chisel, Tip Type: Screw On, Tip Size: 3/8 in
Mi Item #05179880
MFR #HT140X
Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soldering Iron Tip - Semi-Chisel, Tip Type: Screw On, Tip Size: 3/8 in
Mi Item #05179880
MFR #HT140X

Mfr description
HT140X 3/8 SEMI-CHISEL TIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.38/each

Specifications

Dimensions

  • Tip Diameter
    0.3750 in
  • Tip Size
    3/8 in

Details

  • Series / Type
    HT;Plug
  • Soldering Type
    Soldering Iron
  • Tip Configuration
    Semi-Chisel
  • Tip Type
    Screw On
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)