Motion
17960
Countersink - 90 ° Angle, 2 Flutes, 5/16 in Shank Dia., Carbide Material
MI ITEM #05179903
MFR #17960
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 90 ° Angle, 2 Flutes, 5/16 in Shank Dia., Carbide Material
MI ITEM #05179903
MFR #17960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
17960 #4 X 90 DEG CARB DRILL/C-SINK NK

Specifications

  • Type
    Combination Drill Bit & Countersink
  • Countersink Angle
    90 °
  • Number Of Flutes
    2
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Shank Diameter
    5/16 in
  • Overall Length
    2-1/2 in
  • Single Or Double End
    Double
  • Screw Size
    #4
  • Pilot Or Drill Tip Diameter
    1/8 in
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought