Motion
7012-06-06
7012-06-06 NIPPLE MJ-MBSPP O-RING TYPE
Mi Item #05179955
MFR #7012-06-06
Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7012-06-06 NIPPLE MJ-MBSPP O-RING TYPE
Mi Item #05179955
MFR #7012-06-06

Mfr description
7012-06-06 NIPPLE MJ-MBSPP O-RING TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.95/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    3/8 in
  • Hex Body
    22.0
  • Overall Length
    33.0
  • Thread Depth
    7.54
  • Thread Size 2
    3/8-19

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 1 Thread
    9/16-18 UNF, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel O-Ring, Male JIC
  • End 2 Thread
    9/16-18 UNF, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7012_ORR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)