Motion
730-3
Aircraft Counterbore Pilot - 1/2 in Head Dia., 1/4 in Shank Dia., Carbide-Tipped
Mi Item #05179981
MFR #730-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aircraft Counterbore Pilot - 1/2 in Head Dia., 1/4 in Shank Dia., Carbide-Tipped
Mi Item #05179981
MFR #730-3

Mfr description
730-3 C'BORE STOP 1/2X1/8P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1/2 in
  • Shank Diameter
    1/4 in

Details

  • Counterbore Type
    Aircraft Counterbore
  • Material
    Carbide-Tipped
  • Series
    730
  • Shank Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)