Motion
855-3-1/8

CRAIG TOOLS
855-3-1/8

Aircraft Counterbore Pilot - 5/32 in Head Dia., 1/8 in Shank Dia., Steel
Mi Item #05179982
MFR #855-3-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRAIG TOOLS
855-3-1/8

Aircraft Counterbore Pilot - 5/32 in Head Dia., 1/8 in Shank Dia., Steel
Mi Item #05179982
MFR #855-3-1/8

Mfr description
855-3-.1250 COUNTERBORE PILOT 5/32X1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    5/32 in
  • Shank Diameter
    1/8 in

Details

  • Counterbore Type
    Aircraft Counterbore
  • Material
    Steel
  • Series
    855
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)