Motion
QMPF26J415SM

TIMKEN
QMPF26J415SM

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05179985
MFR #QMPF26J415SM
Price$6,903.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
QMPF26J415SM

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #05179985
MFR #QMPF26J415SM

Mfr description
QMPF26J415SM
  • Eccentric Locking - EC Series - A reduced eccentric offset results in more mechanical advantage
  • This series provides a secure lock that should not release from a properly prepared shaft even in reversing applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,903.07/each

Specifications

Dimensions

  • Base Height
    5.5000 in
  • Base To Bore Centerline
    5.5000 in
  • Base Width
    5.0400 in
  • Bolt Center Diameter
    13.7500 to 15.8800 in
  • Bolt Center To Center Length
    14.8150 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.875 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    6.0400 in
  • Housing Width
    6.8900 in
  • Inner Race Width
    6.0400 in
  • Inside Diameter
    4.9375 in
  • Length
    17.5000 in
  • Length Through Bore
    6.04 in
  • Max Bolt Hole Spacing
    15.88 in
  • Min Bolt Hole Spacing
    13.75 in
  • Outer Diameter Type
    Cylindrical
  • Overall Height  
    11.0100 in
  • Overall Length  
    17.5000 in
  • Overall Width
    6.2500 in
  • Shaft Diameter
    4.9375 in
  • Weight
    109.48 lbs
  • Width
    6.8900 in, 175 mm

Details

  • Adapter Sleeve
    No
  • Additional Details
    M Seal - Medium Duty contact triple-lip seal, made of nitrile rubber, offers superior sealing in moist and dirty applications. It is chemical and corrosion resistant and provides excellent lubrication retention. It also allows excess grease to purge from the bearing cavity.
  • Bearing Insert Material
    Steel
  • Bearing Material
    Steel
  • Bearing Number
    22226
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Cylindrical
  • Cage Retainer Material
    Steel
  • Component Type
    Assembly
  • Distance Between Mounting Hole Cen
    13.7500 to 15.8800 in
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    170000 lbf
  • End Type
    Open
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric lock
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    883450155922
  • Material
    Cast Steel
  • Max Rpm
    1500 rpm
  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    170000 lbf
  • Radial Static Load Capacity
    212000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    22226
  • Retainer Type
    Steel
  • Rolling Element
    Spherical
  • Row Type
    Double Row
  • Seal
    Triple Lip
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-lip contacting, self-purging nitrile rubber seal
  • Sealing Type
    Triple Lip
  • Self Aligning
    Yes
  • Series
    QMPF
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    212000 lbf
  • Type Of Bearing
    Mounted Roller Bearing
  • UPC_NO
    883450155922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)