Motion
1040T31/35 SHAFT HUB 1.1250 3702041

FALK
1040T31/35 SHAFT HUB 1.1250 3702041

Grid Coupling Hub - 1040T Coupling Size Code, 1.1250 in Bore Diameter, 2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in Length Through Bore
MI ITEM #05180105
MFR #1040T31/35 SHAFT HUB 1.1250 3702041
Price$260.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31/35 SHAFT HUB 1.1250 3702041

Grid Coupling Hub - 1040T Coupling Size Code, 1.1250 in Bore Diameter, 2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in Length Through Bore
MI ITEM #05180105
MFR #1040T31/35 SHAFT HUB 1.1250 3702041

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$260.82/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Size
    1040T31/35
  • Coupling Size Code
    1040T
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Hub Diameter  
    2-1/4 (T-Hub-T35) in, 3.09 (Shaft Hub-T35) in, 3.09 (T31) in
  • Length Through Bore  
    2 (T-Hub-T35) in, 2.12 (Shaft Hub-T35) in, 2.12 (T31) in
  • Overall Length
    5.5000 in
  • Weight
    1.23 lbs

Details

  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Type
    Shaft Hub for Spacer
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T31, T35
  • Torque Capacity
    2200 in
  • UPC_NO
    782934668678

Overview

Mfr description
1040T31/35 SHAFT HUB 1.1250 3702041

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text