Motion
SC0493LLU

NTN
SC0493LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #05180125
MFR #SC0493LLU
Price$46.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0493LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
Mi Item #05180125
MFR #SC0493LLU

Mfr description
SC0493LLU PX1/3E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Inner Ring Width
    0.5000 in, 12.700 mm
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.5000 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.19 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SC0493LLU PX1/3E BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The SC0493LLU Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 1.7500 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    SC0493LLU
  • Manufacturer Upc Number
    4550253073475
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    470 lbf
  • Radial Static Load Capacity
    250 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Full Contact Seal - Both Sides
  • Series
    SC0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253073475
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)