Overview
Mfr description
2MB98X1-3/8 LIGHT DUTY FIXED BORE SHEAVE
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1-3/8 in
- MaterialCast Iron
- Length Through Bore
- Face Width
- Pulley ConstructionArm
- Manufacturer Upc Number775829148522
- UPC_NO775829148522
- Weight10 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data