Overview
Mfr description
8B160 CLASSICAL QD BUSH SHEAVE
Specifications
- Belt Section SizeA, B
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Length Through Bore
- Face Width
- Bushing Bore Range0.8750 to 3.5000 in
- Pulley ConstructionArm
- Manufacturer Upc Number775829015862
- UPC_NO775829015862
- Weight71 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data