Motion
8-8V58.00  P

DODGE
8-8V58.00 P

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 58.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #05180414
MFR #8-8V58.00 P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-8V58.00 P

V-Belt Pulley - 8V Belt Section, 8 Groove, Bushing Required Bore Size, 58.0000 in O.D., QD Bushed, P Series Bushing, Cast Iron Material
MI ITEM #05180414
MFR #8-8V58.00 P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8-8V58.00 QD BUSH SHEAVE
  • Complete line in stock, including larger models
  • Higher HP than classical model; compact, light-weight drives
  • Designed for use with QD bushing
  • 3V model from 1-6;8;10 grooves, 2.2 to 33.5 in O.D
  • 5V model from 2-10 grooves, 4.4 to 50 in O.D
  • 8V model from 4-6;8;10;12 grooves, 12.5 to 71 in O.D
  • Balancing meets MPTA “B2c” standard

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    P
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    2.9375 to 7.0000 in
  • Pulley Construction
    Arm
  • Manufacturer Upc Number
    775829126421
  • UPC_NO
    775829126421
  • Weight
    1142 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought