Motion
1VP34 X 3/4  SHEAVE

DODGE
1VP34 X 3/4 SHEAVE

Variable Pitch Pulley - 1VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 4.1500 in OD, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #05180418
MFR #1VP34 X 3/4 SHEAVE
Price$82.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1VP34 X 3/4 SHEAVE

Variable Pitch Pulley - 1VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.7500 in Bore, 4.1500 in OD, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #05180418
MFR #1VP34 X 3/4 SHEAVE

Mfr description
1VP34X3/4 VARIABLE PITCH SHEAVE
  • Baldor-Maska 1VP and 2VP Series are finished bore variable speed sheaves made of cast iron and designed for heavier duty service up to 25HP
  • Available in single and double grooves, they offer a pitch range from 1.9 to 6.7 in (A belt) and 2.4 to 7.0 in (B belt)
  • Type 2 model has positive locked-on settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.37/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.7500 in
  • Datum Diameter
    1.9500 in
  • Length Through Bore
    1.8750 in
  • Maximum Pitch Diameter
    2.5 (3L), 2.9 (4L) in, 3.2 (5L) in
  • Minimum Pitch Diameter
    1.90 (4L), 1.7 (3L) in, 2.4 (5L) in
  • Outside Diameter
    4.1500 in
  • Overall Width
    1.9063 in
  • Weight
    1.4 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Upc Number
    775829145378
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    1VP
  • UPC_NO
    775829145378
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)