Motion
1VP75 X 3/4  SHEAVE

DODGE
1VP75 X 3/4 SHEAVE

Variable Pitch Pulley - 1VP Series, 1 Groove, A/B Belt Section Size, 0.7500 in Bore, 7.5000 in OD, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #05180437
MFR #1VP75 X 3/4 SHEAVE
List Price$370.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1VP75 X 3/4 SHEAVE

Variable Pitch Pulley - 1VP Series, 1 Groove, A/B Belt Section Size, 0.7500 in Bore, 7.5000 in OD, Finished w/ Keyway & SS, Cast Iron Material
MI ITEM #05180437
MFR #1VP75 X 3/4 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.62/each for your price

Overview

Mfr description
1VP75X3/4 VARIABLE PITCH SHEAVE
  • Baldor-Maska 1VP and 2VP Series are finished bore variable speed sheaves made of cast iron and designed for heavier duty service up to 25HP
  • Available in single and double grooves, they offer a pitch range from 1.9 to 6.7 in (A belt) and 2.4 to 7.0 in (B belt)
  • Type 2 model has positive locked-on settings
  • All of the adjustable pitch sheaves are made of durable gray cast iron class 30

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.7500 in
  • Minimum Pitch Diameter
    5.7 (4L) in, 5.8 (5L) in, 6.2 (5V) in
  • Maximum Pitch Diameter
    6.7 (4L) in, 7.0 (5L) in, 7.4 (5V) in
  • Outside Diameter
    7.5000 in
  • Series
    1VP
  • Length Through Bore
    1.6563 in
  • Material
    Cast Iron
  • Overall Width
    1.6563 in
  • Manufacturer Upc Number
    775829145903
  • UPC_NO
    775829145903
  • Weight
    9.2 lbs
  • Datum Diameter
    5.9500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought