Motion
2VP68 X 1-1/4  SHEAVE

DODGE
2VP68 X 1-1/4 SHEAVE

Variable Pitch Pulley - 2VP Series, 2 Groove, 3L, 4L, 5L, A, B, 5V Belt Section Size, 1.2500 in Bore, 6.5500 in OD, Finished, Cast Iron Material
Mi Item #05180450
MFR #2VP68 X 1-1/4 SHEAVE
Price$438.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2VP68 X 1-1/4 SHEAVE

Variable Pitch Pulley - 2VP Series, 2 Groove, 3L, 4L, 5L, A, B, 5V Belt Section Size, 1.2500 in Bore, 6.5500 in OD, Finished, Cast Iron Material
Mi Item #05180450
MFR #2VP68 X 1-1/4 SHEAVE

Mfr description
2VP68X1-1/4 VARIABLE PITCH SHEAVE
  • Baldor-Maska 1VP and 2VP Series are finished bore variable speed sheaves made of cast iron and designed for heavier duty service up to 25HP
  • Available in single and double grooves, they offer a pitch range from 1.9 to 6.7 in (A belt) and 2.4 to 7.0 in (B belt)
  • Type 2 model has positive locked-on settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.09/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, 5V, A, B
  • Bore Diameter
    1.2500 in
  • Datum Diameter
    5.3500 in
  • Keyway Size
    0.2500 in
  • Length Through Bore
    3.0000 in
  • Maximum Pitch Diameter
    5.9 (3L) in, 6.2 (4L) in, 6.5 (5L) in, 6.9 (5V) in
  • Minimum Pitch Diameter
    5.9 (5V), 5.1 (3L) in, 5.2 (4L) in, 5.5 (5L) in
  • Outside Diameter
    6.5500 in
  • Overall Width
    3.0000 in
  • Weight
    11.7 lbs

Details

  • Bore Type
    Finished
  • Manufacturer Catalog Number
    2VP68 X 1-1/4
  • Manufacturer Upc Number
    775829146313
  • Material
    Cast Iron
  • Number Of Grooves
    2
  • Number Of Movable Flanges
    2
  • Series
    2VP
  • UPC_NO
    775829146313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)