Motion
BK77 X 1-3/8  SHEAVE

DODGE
BK77 X 1-3/8 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-3/8 in Bore Size, 7.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #05180456
MFR #BK77 X 1-3/8 SHEAVE
Your Price$102.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BK77 X 1-3/8 SHEAVE

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, 1-3/8 in Bore Size, 7.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #05180456
MFR #BK77 X 1-3/8 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$102.27/each(List $117.62)

Overview

Mfr description
MB75X1-3/8 LIGHT DUTY FIXED BORE SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1-3/8 in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Pulley Construction
    Arm
  • Manufacturer Upc Number
    781568518731
  • UPC_NO
    781568518731
  • Weight
    4 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text