Motion
GRL-BM832-20-L-140

GROVE GEAR
GRL-BM832-20-L-140

GRL-BM-832-20-L-140
Mi Item #05180694
MFR #GRL-BM832-20-L-140
Price$4,107.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-BM832-20-L-140

GRL-BM-832-20-L-140
Mi Item #05180694
MFR #GRL-BM832-20-L-140

Mfr description
GRL-BM-832-20-L-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,107.44/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in, 4.76 mm
  • Weight
    76 lbs

Details

  • Includes
    Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Lubrication
    Factory Lubricated
  • Manufacturer Catalog Number
    GRL-BM832-20-L-140
  • Series
    GRL Series - Ironman Worm Gear Reducers
  • Torque Rating (in-lb)
    3,267.00 in-lb, 369.12 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)