Motion
JVS190 X 1-3/8  SHEAVE

DODGE
JVS190 X 1-3/8 SHEAVE

Heavy Duty Variable Pitch Pulley - A, B, 3V, 5V Belt Section, 2 Groove, 7.4800 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #05180753
MFR #JVS190 X 1-3/8 SHEAVE
Your Price$1,215.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JVS190 X 1-3/8 SHEAVE

Heavy Duty Variable Pitch Pulley - A, B, 3V, 5V Belt Section, 2 Groove, 7.4800 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #05180753
MFR #JVS190 X 1-3/8 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,215.39/each(List $1,458.47)

Overview

Mfr description
MVS-190 X 1-3/8 ADJ SHEAVE
  • Designed for up to 40 HP @ 1750 RPM
  • Used with A, B, 3V & 5V belts
  • All of the adjustable pitch sheaves are made of durable gray cast iron class 30

Specifications

  • Belt Section Size
    3V, 5V, A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished
  • Bore Diameter
    1.3750 in
  • Minimum Pitch Diameter
    5.60 (A) in, 5.79 (B) in, 5.88 (5V) in, 5.92 (3V) in
  • Maximum Pitch Diameter
    6.53 (3V) in, 6.83 (A) in, 7.22 (B) in, 7.32 (5V) in
  • Outside Diameter
    7.4800 in
  • Series
    MVS
  • Length Through Bore
    4.1300 in
  • Material
    Cast Iron
  • Overall Width
    4.1300 in
  • Manufacturer Upc Number
    775829030230
  • UPC_NO
    775829030230
  • Weight
    23.2 lbs
  • Additional Details
    Every turn of the adjustment screw moves the flange by 1/16 in
  • Datum Diameter
    6.1400 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text