Motion
88128R
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5313 in ID, 80 mm OD, 1.0827 in Width, Double Sealed, Without Snap Ring
Mi Item #05180794
MFR #88128R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.5313 in ID, 80 mm OD, 1.0827 in Width, Double Sealed, Without Snap Ring
Mi Item #05180794
MFR #88128R

Mfr description
88128R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5313 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.0827 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    88128R-UC5F5 BALL BRG
  • Long Description
    The 88128R is a 1.5313 in bore radial/deep groove ball bearing with an 80 mm OD and 1.0827 in width, double sealed for long life.
  • Manufacturer Catalog Number
    88128R
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106988182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)