Motion
SFGHT-220-640

LUBRI-LOY COMPANY
SFGHT-220-640

High Temperature Food Grade Chain Oil
MI ITEM #05180828
MFR #SFGHT-220-640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRI-LOY COMPANY
SFGHT-220-640

High Temperature Food Grade Chain Oil
MI ITEM #05180828
MFR #SFGHT-220-640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    220
  • Weight
    35 lb

Details

  • Harmonization Code
    2710.19.3080
  • Oil Type
    Proprietary Food Grade Synthetic
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No

Overview

Mfr description
SFGHT-220-640 HI TEMP OVEN CHAIN OIL
  • 600 Deg F High Temp Chain oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought