Motion
1704X16X16
Male JIC to Code 61 Flange 90° Elb
MI ITEM #05181235
MFR #1704X16X16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Code 61 Flange 90° Elb
MI ITEM #05181235
MFR #1704X16X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.375 in / 34.925 mm

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-5/16-12
  • End 1 Type
    Male
  • End 2 Style
    Code 61 Flange
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Four bolt flange connections meet SAE J518 specifications.

Overview

Mfr description
1704X16X16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text