1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
2012-38
Taper Lock Bushing - 2012 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #
05181241
MFR #
2012-38
Your Price
$36.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 2012-38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
2012-38
Taper Lock Bushing - 2012 Series, 38 mm Bore, 10 x 3.3 mm Keyway, Cast Iron Material
MI ITEM #
05181241
MFR #
2012-38
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$36.70
/each
(List
$73.41
)
Qty
Add to Cart
Overview
Mfr description
2012-38 TAPERED BUSHING METRIC
Specifications
Bushing Size
2012
Bore Diameter
38 mm
Keyway Size
10 x 3.3 mm
Material
Cast Iron
Stocked Finished Bore
38 mm
Manufacturer Catalog Number
2012-38
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data