Overview
Mfr description
ZSE10-N01-E-MG PRESSURE SWITCH
Specifications
- Fluid CompAir, Non-Corrosive Gas, Non-Flammable Gas
- Standards MetCE, CSA, UL
- Piping TypeBody Ported
- Operating Pressure Range0 to -101 kPa
- Operating Temperature Range-5 to +50 °C
- Overall Length68.5 mm
- SeriesZSE10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data