Motion
260  KIT, VERTICAL MOUNT BL,CR (PCX)

HUB CITY INC
260 KIT, VERTICAL MOUNT BL,CR (PCX)

Speed Reducer Vertical Base Kit - 262, 265, 2602, 2605 Reducer Size, Steel Material
Mi Item #05181406
MFR #260 KIT, VERTICAL MOUNT BL,CR (PCX)
Price$333.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
260 KIT, VERTICAL MOUNT BL,CR (PCX)

Speed Reducer Vertical Base Kit - 262, 265, 2602, 2605 Reducer Size, Steel Material
Mi Item #05181406
MFR #260 KIT, VERTICAL MOUNT BL,CR (PCX)

Mfr description
0229-02967 260 KIT VERTICAL MOUNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.94/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2602, 2605, 262, 265
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    9 in
  • Shipping Dimensions Width
    9 in
  • Weight
    13 lbs

Details

  • Base Type
    Vertical Base
  • CAD Drawing
    AS=3
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798662176
  • Material
    Steel
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662798662176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)