Motion
2125PTIMAX

INGERSOLL-RAND
2125PTIMAX

Air Impact Wrench - 2115TiMAX, Pistol Grip Handle, Reversible, 1/2 in Drive Size, 0.2500 in Inlet, 277 ft-lbs Torque, 15000 rpm Max Speed
MI ITEM #05181493
MFR #2125PTIMAX
Price$615.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2125PTIMAX

Air Impact Wrench - 2115TiMAX, Pistol Grip Handle, Reversible, 1/2 in Drive Size, 0.2500 in Inlet, 277 ft-lbs Torque, 15000 rpm Max Speed
MI ITEM #05181493
MFR #2125PTIMAX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$615.09/each

Specifications

Dimensions

  • Blows per Minute
    1500 bpm
  • Drive Size
    1/2 in
  • Inlet size
    0.2500 in
  • Overall Length
    6.1000 in
  • Torque
    277 ft-lbs

Details

  • Handle Style
    Pistol Grip
  • Maximum Speed
    15000 rpm
  • Product Types
    Air Impact Wrench
  • Reversible
    Reversible
  • Series
    2115TiMAX

Overview

Mfr description
2125PTIMAX 1/2IN AIR IMPACT 332 FT-LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought