Motion
0348321
E061-Series, Bronze Oxide coated Hand Tap Set, thread size range of #6-32 to #6-32, 3 Flutes
MI ITEM #05181510
MFR #0348321
List Price$31.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E061-Series, Bronze Oxide coated Hand Tap Set, thread size range of #6-32 to #6-32, 3 Flutes
MI ITEM #05181510
MFR #0348321

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.32/each for your price

Overview

Mfr description
5974295 6-32NC 3 PIECE TAP SET

Specifications

  • Tap Type
    Hand
  • Smallest Thread Size
    #6 – 32
  • Largest Thread Size
    #6 – 32
  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bronze Oxide
  • Number Of Flutes
    3
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    0.58 in
  • Overall Length
    2 in
  • Coolant Delivery
    External
  • Series
    E061
  • Thread Size
    #6 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text