Specifications
Dimensions
- Chain Overall Width0.188 in
- Overall Length191 pitches
- Pin Diameter0.142 in
- Plate Height0.356 in
- Plate Thickness0.050 in
- Roller Diameter0.200 in
- Roller Width0.188 in
- Tensile Strength2469 ft-lbs
- Weight1.39 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch35 / 3/8 in
- Chain StandardANSI
- Manufacturer Stock Number2434
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesStandard
- Standards MetANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)