Motion
VLRE-2-4
Cam Follower - 2.0000 in Roller Dia., 0.8125 in Roller Width, Sealed
Mi Item #05181711
MFR #VLRE-2-4
Price$272.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 2.0000 in Roller Dia., 0.8125 in Roller Width, Sealed
Mi Item #05181711
MFR #VLRE-2-4

Mfr description
VLRE-2-4 LOAD RUNNER
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$272.84/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    0.8125 in
  • Stud Diameter  
    0.6875 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Manufacturer Catalog Number
    0009021100
  • Product Type
    V-Groove Cam Followers
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)