Motion
1628-50
Grip for Large Diameter Conductors
MI ITEM #05181728
MFR #1628-50
List Price$3,751.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grip for Large Diameter Conductors
MI ITEM #05181728
MFR #1628-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,751.92/each for your price

Overview

Mfr description
1628-50 CHICAGO GRIP FORGED 1.00" -1.82"
  • Removable jaw allows for installation of cable
  • Round jaws are provide maximum contact with the cable minimizing deformation
  • Removable floating jaw held in place by a bolt swaged into the lever arm of the grip, secured by a nut and cotter pin
  • These Made in USA grips are special order only. Please allow 30 days for delivery. These are not returnable.
  • Jaw must be removed to insert cable
  • Orders must specify exact outside diameter of cables, circular mills with strand combination, or manufacturer's code.

Specifications

  • Body Material
    Steel
  • Height
    2.925 in
  • Length
    17.55 in
  • Weight
    29.025 lbs
  • Width
    8.55 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text