Motion
1656-50H
Chicago® Grip with Latch 0.86-Inch Capacity
MI ITEM #05181729
MFR #1656-50H
List Price$1,071.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chicago® Grip with Latch 0.86-Inch Capacity
MI ITEM #05181729
MFR #1656-50H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,071.08/each for your price

Overview

Mfr description
1656-50H CHICAGO GRIP FORGED HOT- LINE .
  • Hot-line grips for both bare and insulated conductors
  • Grip may be placed on wire with hot-line stick
  • When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire
  • Standard hot-line grips are not supplied with springs or lock-open features
  • Made in USA
  • When springs or lock-open features are desired, add prefix letter ''S'' before catalog number (example: S1684-5H)

Specifications

  • Body Material
    Steel
  • Height
    2 in
  • Length
    11 in
  • Weight
    0.1 lbs
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text