Motion
5144
Bucket, Pail or Lid - Oval Shape, Canvas, Polypropylene Material
MI ITEM #05181734
MFR #5144
Your Price$152.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bucket, Pail or Lid - Oval Shape, Canvas, Polypropylene Material
MI ITEM #05181734
MFR #5144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$152.34/each(List $175.19)

Overview

Mfr description
5144 BUCKET #6 CANVAS OVAL AERIAL BASKET
  • Lineman Bucket constructed with No. 6 canvas
  • This sturdy Canvas Aerial Bucket features a black molded polypropylene bottom
  • Two nylon 66 polymer hooks included
  • ABS hooks are resistant to temperature changes
  • Tool Bucket is a 10-Inch (25.4 cm) high, 14-Inch (35.6 cm) long oval
  • Made in the USA of global components
  • Replacement S-Hooks sold separately (Cat. Nos. BC311, BC312)

Specifications

  • Product Types
    Bucket
  • Pail Bucket Shape
    Oval
  • Pail/Bucket Height
    10 in
  • Material
    Canvas, Polypropylene
  • Handle Material
    Nylon, Polymer
  • Pail/Bucket Length
    14 in
  • Pail/Bucket Width
    7 in
  • Includes
    15 Interior Pockets
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text