Motion
58890
Tool Bag - Polyester Material, Number of Compartments: 17, Water-Resistant
Mi Item #05181735
MFR #58890
Price$140.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag - Polyester Material, Number of Compartments: 17, Water-Resistant
Mi Item #05181735
MFR #58890

Mfr description
58890 TOOL TOTE 17 POCKETS W/SHOULDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.50/each

Specifications

Dimensions

  • Depth
    7-1/2 in
  • Height
    10 in
  • Length
    15-1/2 in

Details

  • Material
    Polyester
  • Number Of Compartments
    17
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tote
  • UPC_NO
    092644588907
  • Waterproof Or Water Resistant
    Water-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)