1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KLEIN TOOLS INC
71980
Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch
MI ITEM #
05181738
MFR #
71980
Price
$73.45
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Needle Nose Pliers
KLEIN TOOLS INC 71980
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KLEIN TOOLS INC
71980
Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch
MI ITEM #
05181738
MFR #
71980
Mfr description
71980 LONG-NOSE PLIERS TELEPHONE WORK
Pliers with knurled jaw tips for greater gripping power
Induction hardened side-cutting knives for long life
Convenient .030-Inch (1 mm) stripping hole
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.45
/each
Add to Cart
Specifications
Dimensions
Height
0.375 in
Jaw Length
1.875 in
Length
6.625 in
Tip Width
0.09 in
Width
0.688 in
Details
Jaw Surface Style
Knurled
Spring Return
No
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items