Motion
19605
Countersink - 60 ° Angle, 1/2 in Body Dia., 1/2 in Shank Dia., Carbide Material
Mi Item #05181816
MFR #19605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 60 ° Angle, 1/2 in Body Dia., 1/2 in Shank Dia., Carbide Material
Mi Item #05181816
MFR #19605

Mfr description
19605 #6 KEO CARBIDE RH 60 PLAIN STR FLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Overall Length
    3 in
  • Pilot Or Drill Tip Diameter
    7/32 in
  • Shank Diameter
    1/2 in
  • Trade Size
    #6

Details

  • Countersink Angle
    60 °
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Shank Type
    Plain Round
  • Single Or Double End
    Double
  • Type
    Combination Drill Bit & Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)