Motion
30181
Spotting Drill, Body Diameter: 3/16", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
Mi Item #05181819
MFR #30181
Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spotting Drill, Body Diameter: 3/16", Point Angle: 90°, Material: High Speed Steel, Type: Spotting & Centering
Mi Item #05181819
MFR #30181

Mfr description
30181 3/16 X 90 DEG KEO HSS RH SD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.65/each

Specifications

Dimensions

  • Body Diameter
    3/16 in
  • Flute Length
    1/2 in
  • Overall Length
    1-3/8 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    90 °
  • Type
    Spotting & Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)