Motion
66050
605-Series T-Slot Cutters, Cutter Diameter: 5/8", Cutter Width: 3/16", Material: High Speed Steel
Mi Item #05181826
MFR #66050
Price$65.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
605-Series T-Slot Cutters, Cutter Diameter: 5/8", Cutter Width: 3/16", Material: High Speed Steel
Mi Item #05181826
MFR #66050

Mfr description
66050 #605 WOODRUFF KSC SHANK HSS RH STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.75/each

Specifications

Dimensions

  • Cutter Diameter
    5/8 in
  • Cutter Width
    3/16 in
  • Overall Length
    2-3/16 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Series
    605
  • Tooth Type
    Straight Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)