Motion
68060
806-Series T-Slot Cutters, Cutter Diameter: 3/4", Cutter Width: 1/4", Material: High Speed Steel
Mi Item #05181829
MFR #68060
Price$100.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
806-Series T-Slot Cutters, Cutter Diameter: 3/4", Cutter Width: 1/4", Material: High Speed Steel
Mi Item #05181829
MFR #68060

Mfr description
68060 #806 WOODRUFF KSC SHANK HSS RH STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.65/each

Specifications

Dimensions

  • Cutter Diameter
    3/4 in
  • Cutter Width
    1/4 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Material
    High Speed Steel
  • Number Of Teeth
    10
  • Series
    806
  • Tooth Type
    Straight Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)